- Ball Bearing
- Pillow Block
- 5/8 in Shaft Diameter
- 3 5/8 in Bolt Hole Spacing
| Temperature Range [Max] | 250 °F |
| Type | Low Base |
| Center of Bearing from Back of Inner Ring | 0.5 |
| Mounted Unit Duty | Light-Duty |
| Groove Length | 0.875 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 3 5/8 in |
| Housing No. | PL201D1V50 |
| Tightening Torque [Max] | 34 in lb |
| Housing Width | 1 3/8 in |
| Static Load Rating [Max] | 1500 lbf |
| Lubrication | Relubricatable |
| RPM [Max] | 7800 rpm |
| Seal Material | Nitrile Rubber |
| Temperature Range [Min] | -40 °F |
| Base Height | 1/2 in |
| Bearing Insert | A-UC202X-010D1 |
| Base Width | 1 3/8 in |
| Bearing Type | Ball Bearing |
| Bearing Width | 1.079 in |
| End Type | Open End |
| Shaft Dia. | 0.625 in |
| Locking Device | Setscrew Locking Collar |
| Plating | Black Oxide |
| Dynamic Load Rating | 2880 lbf |
| Inch/Metric | Inch |
| Housing Construction | 1 Piece |
| Housing Length | 4 3/4 in |
| Seal Type | Contact Seals |
| Series | Ucpl |
| Housing Height | 2 1/8 in |
| Shaft Height | 1.0625 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359223361 |

