- Ball Bearing
- Pillow Block
- 2 1/4 in Shaft Diameter
- 7 13/32 in Bolt Hole Spacing
| Tightening Torque [Max] | 147 in lb |
| Type | Low Base |
| Groove Length | 1 |
| Inch/Metric | Inch |
| Series | Ucpl |
| Housing Height | 5 11/32 in |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 11800 lbf |
| Housing Construction | 1 Piece |
| RPM [Max] | 2500 rpm |
| Shaft Height | 2.6875 in |
| Bearing Width | 2 9/16 in |
| Center of Bearing from Back of Inner Ring | 1 |
| Static Load Rating [Max] | 8100 lbf |
| End Type | Open End |
| Plating | Black Oxide |
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| Base Height | 31/32 in |
| Bearing Type | Ball Bearing |
| Housing No. | PL212D1V50 |
| Shaft Dia. | 2.25 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 7 13/32 in |
| Bearing Insert | A-UC212-204D1 |
| Locking Device | Setscrew Locking Collar |
| Housing Material | Cast Iron |
| Base Width | 2 3/4 in |
| Housing Width | 2 3/8 in |
| Seal Material | Nitrile Rubber |
| Housing Length | 9 1/2 in |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 4547359223279 |

