- Ball Bearing
- Pillow Block
- 1 in Shaft Diameter
- 4 1/8 in Bolt Hole Spacing
| Locking Device | Setscrew Locking Collar |
| Base Height | 19/32 in |
| Plating | Black Oxide |
| Bearing Width | 1.343 in |
| Temperature Range [Min] | -40 °F |
| Housing Width | 1 1/2 in |
| Housing Height | 2 11/16 in |
| Dynamic Load Rating | 3150 lbf |
| End Type | Open End |
| Shaft Dia. | 1 in |
| Base Width | 1 1/2 in |
| Center of Bearing from Back of Inner Ring | 0.5625 |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 1760 lbf |
| Groove Length | 0.8125 |
| Series | Ucpl |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Tightening Torque [Max] | 34 in lb |
| Bolt Hole Spacing | 4 1/8 in |
| Bearing Insert | A-UC205-100D1 |
| Inch/Metric | Inch |
| Type | Low Base |
| Housing Length | 5 1/2 in |
| Housing No. | PL205D1V50 |
| Housing Material | Cast Iron |
| Temperature Range [Max] | 250 °F |
| Lubrication | Relubricatable |
| Shaft Height | 1.3125 in |
| RPM [Max] | 5900 rpm |
| Weight | 2.104 LB |
| EAN or UPC | 4547359223101 |

