
- Ball Bearing
- Pillow Block
- 1 3/8 in Shaft Diameter
- 5 1/8 in Bolt Hole Spacing
Shaft Dia. | 1.375 in |
Housing Length | 6 9/16 in |
Seal Material | Nitrile Rubber |
Groove Length | 0.96875 |
Bolt Hole Spacing | 5 1/8 in |
Locking Device | Setscrew Locking Collar |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 5800 lbf |
Shaft Height | 1.8125 in |
Type | Low Base |
Temperature Range [Min] | -40 °F |
Mounted Unit Duty | Light-Duty |
Housing Material | Cast Iron |
Base Width | 1 7/8 in |
Housing No. | PL207D1V50 |
Plating | Black Oxide |
Seal Type | Contact Seals |
RPM [Max] | 4200 rpm |
Housing Width | 1 7/8 in |
End Type | Open End |
Tightening Torque [Max] | 52 in lb |
Housing Construction | 1 Piece |
Bearing Type | Ball Bearing |
Series | Ucpl |
Base Height | 23/32 in |
Inch/Metric | Inch |
Center of Bearing from Back of Inner Ring | 0.689 |
Bearing Insert | A-UC207-106D1 |
Lubrication | Relubricatable |
Bearing Width | 1.689 in |
Static Load Rating [Max] | 3450 lbf |
Housing Height | 3 19/32 in |
Weight | 0.0 LB |
EAN or UPC | 4547359223194 |
