- Ball Bearing
- Pillow Block
- 1 3/4 in Shaft Diameter
- 5 7/8 in Bolt Hole Spacing
| Bolt Hole Spacing | 5 7/8 in |
| Shaft Height | 2.0625 in |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Static Load Rating [Max] | 4600 lbf |
| Plating | Black Oxide |
| Groove Length | 1 |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| End Type | Open End |
| Housing No. | PL209D1V50 |
| Tightening Torque [Max] | 69 in lb |
| Housing Length | 7 15/32 in |
| Series | Ucpl |
| Type | Low Base |
| Shaft Dia. | 1.75 in |
| Base Width | 2 1/8 in |
| Base Height | 25/32 in |
| Dynamic Load Rating | 7300 lbf |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Bearing Insert | A-UC209-112D1 |
| Housing Height | 4 3/32 in |
| Mounted Unit Duty | Light-Duty |
| RPM [Max] | 3500 rpm |
| Housing Width | 2 1/8 in |
| Bearing Type | Ball Bearing |
| Bearing Width | 1.9375 in |
| Weight | 5.573 LB |
| EAN or UPC | 4547359223187 |

