- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 4 5/8 in Bolt Hole Spacing
| Housing Material | Cast Iron |
| Bearing Width | 1.5 in |
| Housing Width | 1 7/8 in |
| Housing No. | PL206D1V50 |
| Base Height | 21/32 in |
| Temperature Range [Max] | 250 °F |
| Temperature Range [Min] | -40 °F |
| Housing Length | 6 1/2 in |
| Seal Material | Nitrile Rubber |
| Center of Bearing from Back of Inner Ring | 0.626 |
| Mounted Unit Duty | Light-Duty |
| Housing Height | 3 5/32 in |
| RPM [Max] | 5900 rpm |
| Bearing Type | Ball Bearing |
| Bearing Insert | A-UC206-104D1 |
| End Type | Open End |
| Base Width | 1 7/8 in |
| Lubrication | Relubricatable |
| Type | Low Base |
| Housing Construction | 1 Piece |
| Groove Length | 0.9375 |
| Series | Ucpl |
| Shaft Dia. | 1.25 in |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 2540 lbf |
| Bolt Hole Spacing | 4 5/8 in |
| Dynamic Load Rating | 4400 lbf |
| Locking Device | Setscrew Locking Collar |
| Shaft Height | 1.5625 in |
| Plating | Black Oxide |
| Tightening Torque [Max] | 43 in lb |
| Weight | 3.206 LB |
| EAN or UPC | 4547359223132 |

