- Ball Bearing
- Pillow Block
- 1 1/4 in Shaft Diameter
- 5 1/8 in Bolt Hole Spacing
| Mounted Unit Duty | Light-Duty |
| Seal Type | Contact Seals |
| End Type | Open End |
| RPM [Max] | 4200 rpm |
| Shaft Height | 1.8125 in |
| Type | Low Base |
| Series | Ucpl |
| Temperature Range [Min] | -40 °F |
| Plating | Black Oxide |
| Bearing Insert | A-UC207-104D1 |
| Housing Width | 1 7/8 in |
| Base Height | 23/32 in |
| Groove Length | 0.96875 |
| Tightening Torque [Max] | 52 in lb |
| Temperature Range [Max] | 250 °F |
| Dynamic Load Rating | 5800 lbf |
| Base Width | 1 7/8 in |
| Bearing Type | Ball Bearing |
| Housing Material | Cast Iron |
| Housing No. | PL207D1V50 |
| Seal Material | Nitrile Rubber |
| Center of Bearing from Back of Inner Ring | 0.689 |
| Bearing Width | 1.689 in |
| Lubrication | Relubricatable |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 6 9/16 in |
| Housing Height | 3 19/32 in |
| Inch/Metric | Inch |
| Static Load Rating [Max] | 3450 lbf |
| Housing Construction | 1 Piece |
| Shaft Dia. | 1.25 in |
| Bolt Hole Spacing | 5 1/8 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359223125 |

