
- Ball Bearing
- Pillow Block
- 20 mm Shaft Diameter
- 95 mm Bolt Hole Spacing
Dynamic Load Rating | 2880 lbf |
Inch/Metric | Metric |
Housing Length | 127 mm |
Bearing Type | Ball Bearing |
Housing Width | 31 mm |
End Type | Open End |
Lubrication | Non-Relubricatable |
Housing Height | 62 mm |
Seal Type | Contact Seals |
Temperature Range [Max] | 250 °F |
Temperature Range [Min] | -40 °F |
Housing Material | Steel |
Seal Material | Nitrile Rubber |
Base Width | 25 mm |
Housing Construction | 1 Piece |
Locking Device | Setscrew Locking Collar |
Center of Bearing from Back of Inner Ring | 12.7 |
Bolt Hole Spacing | 95 mm |
Mounted Unit Duty | Light-Duty |
RPM [Max] | 6700 rpm |
Shaft Height | 30.2 mm |
Bearing Width | 31 mm |
Base Height | 14 mm |
Bearing Insert | UC204 |
Static Load Rating [Max] | 1500 lbf |
Shaft Dia. | 20 mm |
Series | Ucpg |
Housing No. | PG204 |
Bolt Hole Size | 12 mm |
Weight | 1.323 LB |
EAN or UPC | 4550253092551 |
