- Ball Bearing
- Pillow Block
- 17 mm Shaft Diameter
- 95 mm Bolt Hole Spacing
| Bearing Insert | UC203 |
| Mounted Unit Duty | Light-Duty |
| Bearing Width | 31 mm |
| Inch/Metric | Metric |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Housing No. | PG203 |
| Base Width | 25 mm |
| Bolt Hole Spacing | 95 mm |
| Shaft Height | 30.2 mm |
| Lubrication | Non-Relubricatable |
| Seal Material | Nitrile Rubber |
| Bolt Hole Size | 12 mm |
| Series | Ucpg |
| Temperature Range [Min] | -40 °F |
| Shaft Dia. | 17 mm |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 2880 lbf |
| Housing Length | 127 mm |
| Housing Width | 31 mm |
| Housing Height | 62 mm |
| Base Height | 14 mm |
| Seal Type | Contact Seals |
| Center of Bearing from Back of Inner Ring | 12.7 |
| RPM [Max] | 8000 rpm |
| Housing Material | Steel |
| Temperature Range [Max] | 250 °F |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 1500 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 3413529506361 |

