- Ball Bearing
- Pillow Block
- 45 mm Shaft Diameter
- 146 mm Bolt Hole Spacing
| Housing Width | 50.2 mm |
| Lubrication | Non-Relubricatable |
| Mounted Unit Duty | Light-Duty |
| Bearing Type | Ball Bearing |
| Base Width | 40 mm |
| End Type | Open End |
| Bearing Width | 49.2 mm |
| RPM [Max] | 3500 rpm |
| Housing Length | 180 mm |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 146 mm |
| Groove Length | 20 |
| Shaft Height | 54 mm |
| Temperature Range [Min] | -40 °F |
| Series | UCPE |
| Base Height | 13 mm |
| Static Load Rating [Max] | 4600 lbf |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC209 |
| Housing Construction | 1 Piece |
| Inch/Metric | Metric |
| Seal Type | Contact Seals |
| Center of Bearing from Back of Inner Ring | 19 |
| Shaft Dia. | 45 mm |
| Dynamic Load Rating | 7300 lbf |
| Housing Material | Ductile Iron |
| Housing Height | 105 mm |
| Housing No. | PE209 |
| Temperature Range [Max] | 250 °F |
| Weight | 3.381 LB |
| EAN or UPC | 4547359222616 |

