
- Ball Bearing
- Pillow Block
- 140 mm Shaft Diameter
- 500 mm Bolt Hole Spacing
Bolt Hole Spacing | 500 mm |
Bearing Type | Ball Bearing |
Seal Type | Contact Seals |
Temperature Range [Max] | 250 °F |
Mounted Unit Duty | Heavy-Duty |
Series | UCP/UCPX |
Housing Width | 156 mm |
Housing Length | 620 mm |
Bearing Insert | UC328D1 |
Shaft Dia. | 140 mm |
Housing Height | 390 mm |
Lubrication | Relubricatable |
Inch/Metric | Metric |
Base Height | 75 mm |
Dynamic Load Rating | 57000 lbf |
Seal Material | Nitrile Rubber |
Groove Length | 55 |
Housing Construction | 1 Piece |
Housing No. | P328D1 |
Temperature Range [Min] | -40 °F |
Locking Device | Setscrew Locking Collar |
Bearing Width | 145 mm |
Shaft Height | 200 mm |
Center of Bearing from Back of Inner Ring | 59 |
RPM [Max] | 1475 rpm |
Housing Material | Cast Iron |
Static Load Rating [Max] | 55500 lbf |
Base Width | 140 mm |
End Type | Open End |
Weight | 180.404 LB |
EAN or UPC | 4547359227116 |
