- Ball Bearing
- Pillow Block
- 120 mm Shaft Diameter
- 450 mm Bolt Hole Spacing
| Seal Type | Contact Seals |
| Housing No. | P324D1 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Metric |
| Lubrication | Relubricatable |
| Groove Length | 55 |
| Series | UCP/UCPX |
| RPM [Max] | 1750 rpm |
| Bearing Width | 126 mm |
| Static Load Rating [Max] | 41500 lbf |
| Dynamic Load Rating | 46500 lbf |
| Shaft Dia. | 120 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC324D1 |
| Shaft Height | 160 mm |
| Locking Device | Setscrew Locking Collar |
| Bolt Hole Spacing | 450 mm |
| Temperature Range [Min] | -40 °F |
| Mounted Unit Duty | Heavy-Duty |
| Housing Width | 145 mm |
| Bearing Type | Ball Bearing |
| Center of Bearing from Back of Inner Ring | 51 |
| Housing Length | 570 mm |
| Housing Height | 320 mm |
| End Type | Open End |
| Housing Construction | 1 Piece |
| Base Height | 65 mm |
| Seal Material | Nitrile Rubber |
| Base Width | 140 mm |
| Weight | 112.677 LB |
| EAN or UPC | 4547359227017 |

