
- Ball Bearing
- Pillow Block
- 105 mm Shaft Diameter
- 380 mm Bolt Hole Spacing
Bearing Insert | UC321D1 |
Seal Type | Contact Seals |
RPM [Max] | 1400 rpm |
Bearing Width | 112 mm |
Center of Bearing from Back of Inner Ring | 44 |
Bolt Hole Spacing | 380 mm |
Temperature Range [Max] | 250 °F |
Static Load Rating [Max] | 34500 lbf |
Housing No. | P321D1 |
Shaft Dia. | 105 mm |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 41500 lbf |
Base Height | 50 mm |
Housing Height | 280 mm |
Housing Length | 490 mm |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Groove Length | 50 |
Base Width | 120 mm |
Lubrication | Relubricatable |
Shaft Height | 140 mm |
Series | UCP/UCPX |
End Type | Open End |
Temperature Range [Min] | -40 °F |
Mounted Unit Duty | Heavy-Duty |
Housing Width | 128 mm |
Inch/Metric | Metric |
Locking Device | Setscrew Locking Collar |
Housing Material | Cast Iron |
Weight | 77.911 LB |
EAN or UPC | 4547359226935 |
