
- Ball Bearing
- Pillow Block
- 105 mm Shaft Diameter
- 380 mm Bolt Hole Spacing
Lubrication | Non-Relubricatable |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Bolt Holes | 2 |
Shaft Height | 140 mm |
Bolt Hole Spacing | 380 mm |
Bearing Insert | UC321 |
Seal Type | Contact Seals |
RPM [Max] | 1400 rpm |
Housing Length | 490 mm |
Locking Device | Setscrew Locking Collar |
Seal Material | Nitrile Rubber |
Mounted Unit Duty | Heavy-Duty |
Series | UCP/UCPX |
Housing Width | 128 mm |
Groove Length | 50 |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 41500 lbf |
Static Load Rating [Max] | 34500 lbf |
Center of Bearing from Back of Inner Ring | 44 |
Housing Material | Cast Iron |
Housing No. | P321 |
Base Width | 120 mm |
Inch/Metric | Metric |
Housing Height | 280 mm |
Temperature Range [Min] | -40 °F |
Bearing Width | 112 mm |
End Type | Open End |
Shaft Dia. | 105 mm |
Base Height | 50 mm |
Weight | 77.933 LB |
EAN or UPC | 4547359226928 |
