
- Ball Bearing
- Pillow Block
- 100 mm Shaft Diameter
- 380 mm Bolt Hole Spacing
Inch/Metric | Metric |
Housing Width | 126 mm |
Housing Construction | 1 Piece |
Dynamic Load Rating | 39000 lbf |
Seal Type | Contact Seals |
Lubrication | Relubricatable |
Housing Height | 275 mm |
Static Load Rating [Max] | 31500 lbf |
Series | UCP/UCPX |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 100 mm |
Bearing Insert | UC320D1 |
Housing Material | Cast Iron |
Shaft Height | 140 mm |
Temperature Range [Min] | -40 °F |
Center of Bearing from Back of Inner Ring | 42 |
Seal Material | Nitrile Rubber |
Base Width | 120 mm |
Bearing Type | Ball Bearing |
End Type | Open End |
RPM [Max] | 1500 rpm |
Bearing Width | 108 mm |
Housing No. | P320D1 |
Base Height | 50 mm |
Groove Length | 50 |
Housing Length | 490 mm |
Mounted Unit Duty | Heavy-Duty |
Bolt Hole Spacing | 380 mm |
Temperature Range [Max] | 250 °F |
Weight | 73.91 LB |
EAN or UPC | 4547359226898 |
