
- Ball Bearing
- Pillow Block
- 4 in Shaft Diameter
- 14 31/32 in Bolt Hole Spacing
Lubrication | Relubricatable |
Temperature Range [Min] | -40 °F |
Seal Type | Contact Seals |
Shaft Dia. | 4 in |
Bolt Hole Spacing | 14 31/32 in |
Housing Material | Cast Iron |
Series | UCP/UCPX |
Base Width | 4 23/32 in |
Seal Material | Nitrile Rubber |
Inch/Metric | Inch |
Groove Length | 1 |
RPM [Max] | 1500 rpm |
Housing Width | 4.958 in |
Housing Length | 19 9/32 in |
Mounted Unit Duty | Heavy-Duty |
Bearing Type | Ball Bearing |
Bearing Insert | UC320-400D1 |
End Type | Open End |
Housing Construction | 1 Piece |
Center of Bearing from Back of Inner Ring | 1.654 |
Housing No. | P320D1 |
Housing Height | 10 13/16 in |
Shaft Height | 5.512 in |
Base Height | 1 31/32 in |
Temperature Range [Max] | 250 °F |
Bearing Width | 4.252 in |
Locking Device | Setscrew Locking Collar |
Weight | 77.162 LB |
EAN or UPC | 4547359226881 |
