
- Ball Bearing
- Pillow Block
- 90 mm Shaft Diameter
- 330 mm Bolt Hole Spacing
Housing Construction | 1 Piece |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 90 mm |
Housing Material | Cast Iron |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 32000 lbf |
Static Load Rating [Max] | 24100 lbf |
Bearing Width | 96 mm |
Housing Width | 111 mm |
Housing Length | 430 mm |
Base Height | 45 mm |
End Type | Open End |
Shaft Height | 118 mm |
Groove Length | 45 |
Seal Type | Contact Seals |
Lubrication | Relubricatable |
Temperature Range [Min] | -40 °F |
Inch/Metric | Metric |
Housing No. | P318D1 |
Base Width | 110 mm |
Bearing Type | Ball Bearing |
Mounted Unit Duty | Heavy-Duty |
RPM [Max] | 1600 rpm |
Housing Height | 235 mm |
Bolt Hole Spacing | 330 mm |
Temperature Range [Max] | 250 °F |
Center of Bearing from Back of Inner Ring | 40 |
Series | UCP/UCPX |
Bearing Insert | UC318D1 |
Weight | 51.654 LB |
EAN or UPC | 4547359503661 |
