- Ball Bearing
- Pillow Block
- 3 3/16 in Shaft Diameter
- 11 13/16 in Bolt Hole Spacing
| Shaft Dia. | 3.1875 in |
| Housing Construction | 1 Piece |
| Inch/Metric | Inch |
| RPM [Max] | 1800 rpm |
| Series | UCP/UCPX |
| End Type | Open End |
| Lubrication | Relubricatable |
| Housing No. | P316D1 |
| Groove Length | 1 |
| Bolt Hole Spacing | 11 13/16 in |
| Housing Length | 15 3/4 in |
| Center of Bearing from Back of Inner Ring | 1.339 |
| Base Width | 4 11/32 in |
| Shaft Height | 4.171875 in |
| Dynamic Load Rating | 27700 lbf |
| Seal Type | Contact Seals |
| Base Height | 1 9/16 in |
| Housing Material | Cast Iron |
| Locking Device | Setscrew Locking Collar |
| Housing Height | 8 9/32 in |
| Mounted Unit Duty | Heavy-Duty |
| Seal Material | Nitrile Rubber |
| Housing Width | 4 11/32 in |
| Temperature Range [Max] | 250 °F |
| Bearing Width | 3.386 in |
| Temperature Range [Min] | -40 °F |
| Bearing Type | Ball Bearing |
| Bearing Insert | UC316-303D1 |
| Static Load Rating [Max] | 19400 lbf |
| Weight | 39.13 LB |
| EAN or UPC | 4547359226614 |

