- Ball Bearing
- Pillow Block
- 75 mm Shaft Diameter
- 290 mm Bolt Hole Spacing
| Housing Material | Cast Iron |
| Housing Length | 380 mm |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 290 mm |
| Shaft Dia. | 75 mm |
| Housing Width | 100 mm |
| Locking Device | Setscrew Locking Collar |
| Bearing Insert | UC315 |
| Static Load Rating [Max] | 17300 lbf |
| Bearing Width | 82 mm |
| Shaft Height | 100 mm |
| Center of Bearing from Back of Inner Ring | 32 |
| Temperature Range [Min] | -40 °F |
| Housing Construction | 1 Piece |
| Housing Height | 198 mm |
| Series | UCP/UCPX |
| Lubrication | Non-Relubricatable |
| End Type | Open End |
| Base Width | 100 mm |
| Bearing Type | Ball Bearing |
| Base Height | 35 mm |
| Seal Material | Nitrile Rubber |
| Temperature Range [Max] | 250 °F |
| Groove Length | 40 |
| RPM [Max] | 1900 rpm |
| Dynamic Load Rating | 25400 lbf |
| Inch/Metric | Metric |
| Housing No. | P315 |
| Weight | 0.0 LB |
| EAN or UPC | 4547359226546 |

