- Ball Bearing
- Pillow Block
- 70 mm Shaft Diameter
- 280 mm Bolt Hole Spacing
| Groove Length | 40 |
| Housing No. | P314D1 |
| Temperature Range [Max] | 392 °F |
| Seal Material | Nitrile Rubber |
| Inch/Metric | Metric |
| Base Width | 90 mm |
| Series | UCP/UCPX |
| Housing Height | 187 mm |
| Bearing Width | 78 mm |
| Dynamic Load Rating | 23400 lbf |
| Housing Width | 90 mm |
| Base Height | 35 mm |
| Bolt Hole Spacing | 280 mm |
| Shaft Dia. | 70 mm |
| RPM [Max] | 2100 rpm |
| Seal Type | Contact Seals |
| Housing Length | 360 mm |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Center of Bearing from Back of Inner Ring | 33 |
| Shaft Height | 95 mm |
| Bearing Insert | UC314HT2D1 |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Bearing Type | Ball Bearing |
| Static Load Rating [Max] | 15300 lbf |
| Weight | 0.0 LB |
| EAN or UPC | 4547359226539 |

