- Ball Bearing
- Pillow Block
- 2 3/4 in Shaft Diameter
- 11 1/32 in Bolt Hole Spacing
| Bearing Insert | UC314-212D1 |
| Housing Width | 3 17/32 in |
| Lubrication | Relubricatable |
| Housing Length | 14 3/16 in |
| Temperature Range [Min] | -40 °F |
| Groove Length | 1 |
| Center of Bearing from Back of Inner Ring | 1.299 |
| Base Height | 1 3/8 in |
| Locking Device | Setscrew Locking Collar |
| End Type | Open End |
| Inch/Metric | Inch |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Housing Height | 7 3/8 in |
| Bearing Width | 3.071 in |
| Bolt Hole Spacing | 11 1/32 in |
| Base Width | 3 17/32 in |
| Shaft Height | 3.734375 in |
| Housing No. | P314D1 |
| Static Load Rating [Max] | 15300 lbf |
| Shaft Dia. | 2.75 in |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 23400 lbf |
| Housing Material | Cast Iron |
| Series | UCP/UCPX |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| RPM [Max] | 2100 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Weight | 26.544 LB |
| EAN or UPC | 4547359503609 |

