- Ball Bearing
- Pillow Block
- 65 mm Shaft Diameter
- 260 mm Bolt Hole Spacing
| Housing Length | 340 mm |
| RPM [Max] | 2200 rpm |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Series | UCP/UCPX |
| Shaft Dia. | 65 mm |
| Bolt Hole Spacing | 260 mm |
| Housing No. | P313D1 |
| Temperature Range [Max] | 392 °F |
| Static Load Rating [Max] | 13500 lbf |
| Bearing Width | 75 mm |
| Seal Material | Nitrile Rubber |
| Base Width | 90 mm |
| Housing Width | 90 mm |
| Lubrication | Relubricatable |
| Housing Height | 176 mm |
| Housing Material | Cast Iron |
| Bearing Insert | UC313HT2D1 |
| End Type | Open End |
| Dynamic Load Rating | 20800 lbf |
| Bearing Type | Ball Bearing |
| Housing Construction | 1 Piece |
| Base Height | 33 mm |
| Shaft Height | 90 mm |
| Inch/Metric | Metric |
| Groove Length | 38 |
| Center of Bearing from Back of Inner Ring | 30 |
| Locking Device | Setscrew Locking Collar |
| Temperature Range [Min] | -40 °F |
| Weight | 0.0 LB |
| EAN or UPC | 4547359226478 |

