
- Ball Bearing
- Pillow Block
- 65 mm Shaft Diameter
- 260 mm Bolt Hole Spacing
Inch/Metric | Metric |
Housing Length | 340 mm |
Static Load Rating [Max] | 13500 lbf |
Base Width | 90 mm |
Housing No. | P313D1 |
Housing Construction | 1 Piece |
RPM [Max] | 2200 rpm |
Bearing Width | 75 mm |
Series | UCP/UCPX |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Seal Type | Contact Seals |
Bearing Type | Ball Bearing |
Seal Material | Nitrile Rubber |
Dynamic Load Rating | 20800 lbf |
Mounted Unit Duty | Heavy-Duty |
Center of Bearing from Back of Inner Ring | 30 |
Bolt Hole Spacing | 260 mm |
Temperature Range [Min] | -40 °F |
Temperature Range [Max] | 250 °F |
End Type | Open End |
Bearing Insert | UC313D1 |
Housing Width | 90 mm |
Base Height | 33 mm |
Housing Height | 176 mm |
Shaft Dia. | 65 mm |
Locking Device | Setscrew Locking Collar |
Shaft Height | 90 mm |
Groove Length | 38 |
Weight | 23.003 LB |
EAN or UPC | 4547359001778 |
