
- Ball Bearing
- Pillow Block
- 50 mm Shaft Diameter
- 212 mm Bolt Hole Spacing
Inch/Metric | Metric |
Locking Device | Setscrew Locking Collar |
Base Width | 75 mm |
Shaft Height | 75 mm |
Dynamic Load Rating | 13900 lbf |
Temperature Range [Min] | -40 °F |
RPM [Max] | 2800 rpm |
End Type | Open End |
Series | UCP/UCPX |
Bearing Type | Ball Bearing |
Housing Construction | 1 Piece |
Groove Length | 35 |
Housing Height | 143 mm |
Housing Material | Cast Iron |
Housing Width | 76.5 mm |
Bearing Width | 61 mm |
Temperature Range [Max] | 392 °F |
Housing Length | 275 mm |
Seal Material | Nitrile Rubber |
Base Height | 27 mm |
Housing No. | P310D1 |
Center of Bearing from Back of Inner Ring | 22 |
Seal Type | Contact Seals |
Mounted Unit Duty | Heavy-Duty |
Static Load Rating [Max] | 8650 lbf |
Lubrication | Relubricatable |
Bearing Insert | UC310HT2D1 |
Shaft Dia. | 50 mm |
Bolt Hole Spacing | 212 mm |
Weight | 13.215 LB |
EAN or UPC | 4547359226294 |
