- Ball Bearing
- Pillow Block
- 1 15/16 in Shaft Diameter
- 8 11/32 in Bolt Hole Spacing
| Static Load Rating [Max] | 8650 lbf |
| Bearing Type | Ball Bearing |
| Locking Device | Setscrew Locking Collar |
| Shaft Height | 2.953125 in |
| Seal Material | Nitrile Rubber |
| End Type | Open End |
| Bearing Width | 2.402 in |
| Groove Length | 1 |
| Center of Bearing from Back of Inner Ring | 0.866 |
| Lubrication | Relubricatable |
| Shaft Dia. | 1.9375 in |
| Base Height | 1 1/16 in |
| Housing Length | 10 13/16 in |
| Series | UCP/UCPX |
| RPM [Max] | 2800 rpm |
| Seal Type | Contact Seals |
| Temperature Range [Min] | -40 °F |
| Housing Height | 5 5/8 in |
| Dynamic Load Rating | 13900 lbf |
| Housing Construction | 1 Piece |
| Base Width | 2 15/16 in |
| Housing Width | 3.004 in |
| Bearing Insert | UC310-115D1 |
| Housing Material | Cast Iron |
| Inch/Metric | Inch |
| Bolt Hole Spacing | 8 11/32 in |
| Temperature Range [Max] | 250 °F |
| Mounted Unit Duty | Heavy-Duty |
| Housing No. | P310D1 |
| Weight | 12.985 LB |
| EAN or UPC | 4547359226287 |

