
- Ball Bearing
- Pillow Block
- 45 mm Shaft Diameter
- 190 mm Bolt Hole Spacing
Housing Length | 245 mm |
Shaft Dia. | 45 mm |
Base Height | 24 mm |
Seal Material | Nitrile Rubber |
Temperature Range [Max] | 392 °F |
Housing Height | 129 mm |
Housing Construction | 1 Piece |
Center of Bearing from Back of Inner Ring | 22 |
Shaft Height | 67 mm |
Lubrication | Relubricatable |
Bearing Type | Ball Bearing |
Bearing Insert | UC309HT2D1 |
Temperature Range [Min] | -40 °F |
Bolt Hole Spacing | 190 mm |
Series | UCP/UCPX |
Housing Material | Cast Iron |
RPM [Max] | 3100 rpm |
Groove Length | 30 |
Dynamic Load Rating | 11900 lbf |
Mounted Unit Duty | Heavy-Duty |
Bearing Width | 57 mm |
Locking Device | Setscrew Locking Collar |
Static Load Rating [Max] | 7200 lbf |
Base Width | 67 mm |
Inch/Metric | Metric |
Housing No. | P309D1 |
Housing Width | 68.5 mm |
End Type | Open End |
Seal Type | Contact Seals |
Weight | 0.0 LB |
EAN or UPC | 4547359226256 |
