
- Ball Bearing
- Pillow Block
- 1 3/4 in Shaft Diameter
- 7 15/32 in Bolt Hole Spacing
Groove Length | 1 |
Bearing Width | 2.244 in |
Center of Bearing from Back of Inner Ring | 0.866 |
Temperature Range [Min] | -40 °F |
Housing No. | P309D1 |
Housing Width | 2.691 in |
Dynamic Load Rating | 11900 lbf |
Housing Height | 5 3/32 in |
Bearing Type | Ball Bearing |
RPM [Max] | 3100 rpm |
Inch/Metric | Inch |
Mounted Unit Duty | Heavy-Duty |
Bearing Insert | UC309-112D1 |
Temperature Range [Max] | 250 °F |
Shaft Dia. | 1.75 in |
Base Height | 15/16 in |
Seal Type | Contact Seals |
Seal Material | Nitrile Rubber |
Base Width | 2 5/8 in |
Housing Material | Cast Iron |
Housing Construction | 1 Piece |
End Type | Open End |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Static Load Rating [Max] | 7200 lbf |
Housing Length | 9 21/32 in |
Bolt Hole Spacing | 7 15/32 in |
Shaft Height | 2.640625 in |
Series | UCP/UCPX |
Weight | 9.193 LB |
EAN or UPC | 4547359226232 |
