- Ball Bearing
- Pillow Block
- 1 5/8 in Shaft Diameter
- 7 15/32 in Bolt Hole Spacing
| Static Load Rating [Max] | 7200 lbf |
| Bearing Width | 2.244 in |
| Center of Bearing from Back of Inner Ring | 0.866 |
| Base Height | 15/16 in |
| Locking Device | Setscrew Locking Collar |
| Groove Length | 1 |
| Housing Width | 2.691 in |
| Shaft Height | 2.640625 in |
| Base Width | 2 5/8 in |
| Seal Type | Contact Seals |
| Seal Material | Nitrile Rubber |
| Bolt Hole Spacing | 7 15/32 in |
| Temperature Range [Min] | -40 °F |
| Housing Length | 9 21/32 in |
| RPM [Max] | 3100 rpm |
| Housing Height | 5 3/32 in |
| Lubrication | Relubricatable |
| Bearing Insert | UC309-110D1 |
| Dynamic Load Rating | 11900 lbf |
| Shaft Dia. | 1.625 in |
| Bearing Type | Ball Bearing |
| Housing No. | P309D1 |
| Temperature Range [Max] | 250 °F |
| Inch/Metric | Inch |
| End Type | Open End |
| Mounted Unit Duty | Heavy-Duty |
| Housing Material | Cast Iron |
| Series | UCP/UCPX |
| Housing Construction | 1 Piece |
| Weight | 9.37 LB |
| EAN or UPC | 4547359226218 |

