
- Ball Bearing
- Pillow Block
- 40 mm Shaft Diameter
- 170 mm Bolt Hole Spacing
Housing Construction | 1 Piece |
Seal Type | Contact Seals |
Inch/Metric | Metric |
Base Height | 22 mm |
Base Width | 60 mm |
Housing Length | 220 mm |
Lubrication | Relubricatable |
Shaft Height | 60 mm |
Bearing Type | Ball Bearing |
Bearing Insert | UC308D1 |
Groove Length | 27 |
Housing Material | Cast Iron |
Series | UCP/UCPX |
Housing No. | P308D1 |
Dynamic Load Rating | 9100 lbf |
Bolt Hole Spacing | 170 mm |
Static Load Rating [Max] | 5400 lbf |
Temperature Range [Min] | -40 °F |
Mounted Unit Duty | Heavy-Duty |
RPM [Max] | 3500 rpm |
Seal Material | Nitrile Rubber |
Bearing Width | 52 mm |
End Type | Open End |
Temperature Range [Max] | 250 °F |
Locking Device | Setscrew Locking Collar |
Housing Width | 63 mm |
Shaft Dia. | 40 mm |
Housing Height | 116 mm |
Center of Bearing from Back of Inner Ring | 19 |
Weight | 7.229 LB |
EAN or UPC | 4547359001723 |
