- Ball Bearing
- Pillow Block
- 35 mm Shaft Diameter
- 160 mm Bolt Hole Spacing
| Bearing Insert | UC307D1 |
| Housing Length | 210 mm |
| Inch/Metric | Metric |
| RPM [Max] | 4000 rpm |
| Shaft Height | 56 mm |
| Temperature Range [Max] | 250 °F |
| Housing Material | Cast Iron |
| Center of Bearing from Back of Inner Ring | 19 |
| Dynamic Load Rating | 7550 lbf |
| Housing Height | 106 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Groove Length | 25 |
| Series | UCP/UCPX |
| Housing No. | P307D1 |
| Bearing Width | 48 mm |
| Bolt Hole Spacing | 160 mm |
| Base Width | 56 mm |
| Lubrication | Relubricatable |
| Shaft Dia. | 35 mm |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 4300 lbf |
| Mounted Unit Duty | Heavy-Duty |
| Seal Type | Contact Seals |
| Bearing Type | Ball Bearing |
| Housing Width | 57 mm |
| End Type | Open End |
| Base Height | 20 mm |
| Weight | 5.729 LB |
| EAN or UPC | 4547359001716 |

