
- Ball Bearing
- Pillow Block
- 30 mm Shaft Diameter
- 140 mm Bolt Hole Spacing
Bolt Hole Spacing | 140 mm |
Series | UCP/UCPX |
Temperature Range [Min] | -40 °F |
Housing Height | 95 mm |
Seal Type | Contact Seals |
Static Load Rating [Max] | 3350 lbf |
Bearing Type | Ball Bearing |
Base Height | 18 mm |
Groove Length | 20 |
Mounted Unit Duty | Heavy-Duty |
Bearing Insert | UC306D1 |
Housing Material | Cast Iron |
RPM [Max] | 4400 rpm |
Temperature Range [Max] | 250 °F |
Center of Bearing from Back of Inner Ring | 17 |
Housing Width | 50 mm |
Bearing Width | 43 mm |
Dynamic Load Rating | 6000 lbf |
Inch/Metric | Metric |
End Type | Open End |
Housing Length | 180 mm |
Seal Material | Nitrile Rubber |
Housing Construction | 1 Piece |
Base Width | 50 mm |
Locking Device | Setscrew Locking Collar |
Shaft Dia. | 30 mm |
Lubrication | Relubricatable |
Housing No. | P306D1 |
Shaft Height | 50 mm |
Weight | 4.147 LB |
EAN or UPC | 4547359001709 |
