
- Ball Bearing
- Pillow Block
- 25 mm Shaft Diameter
- 132 mm Bolt Hole Spacing
Housing Material | Cast Iron |
Housing Length | 175 mm |
Bolt Hole Spacing | 132 mm |
Center of Bearing from Back of Inner Ring | 15 |
Temperature Range [Max] | 250 °F |
Dynamic Load Rating | 4750 lbf |
Base Width | 45 mm |
Housing Width | 45.5 mm |
End Type | Open End |
Static Load Rating [Max] | 2450 lbf |
Base Height | 15 mm |
Inch/Metric | Metric |
Locking Device | Setscrew Locking Collar |
Shaft Height | 45 mm |
Mounted Unit Duty | Heavy-Duty |
Housing Construction | 1 Piece |
Bearing Width | 38 mm |
Seal Type | Contact Seals |
Bearing Insert | UC305D1 |
Bearing Type | Ball Bearing |
Groove Length | 20 |
Shaft Dia. | 25 mm |
Housing No. | P305D1 |
RPM [Max] | 5400 rpm |
Seal Material | Nitrile Rubber |
Temperature Range [Min] | -40 °F |
Lubrication | Relubricatable |
Series | UCP/UCPX |
Housing Height | 85 mm |
Weight | 3.131 LB |
EAN or UPC | 4547359001693 |
