- Ball Bearing
- Pillow Block
- 1 in Shaft Diameter
- 5 3/16 in Bolt Hole Spacing
| Housing Height | 3 11/32 in |
| Temperature Range [Min] | -40 °F |
| Bearing Width | 1.496 in |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Center of Bearing from Back of Inner Ring | 0.591 |
| Housing No. | P305D1 |
| Static Load Rating [Max] | 2450 lbf |
| Housing Width | 1.796 in |
| Groove Length | 0.78125 |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Series | UCP/UCPX |
| Temperature Range [Max] | 250 °F |
| Shaft Height | 1.766 in |
| Bolt Hole Spacing | 5 3/16 in |
| RPM [Max] | 5400 rpm |
| Inch/Metric | Inch |
| Mounted Unit Duty | Heavy-Duty |
| Base Height | 19/32 in |
| Bearing Insert | UC305-100D1 |
| Base Width | 1 25/32 in |
| Lubrication | Relubricatable |
| Shaft Dia. | 1 in |
| Locking Device | Setscrew Locking Collar |
| Housing Length | 6 7/8 in |
| Seal Type | Contact Seals |
| Dynamic Load Rating | 4750 lbf |
| Housing Material | Cast Iron |
| Weight | 3.109 LB |
| EAN or UPC | 4547359226058 |

