- Ball Bearing
- Pillow Block
- 85 mm Shaft Diameter
- 247 mm Bolt Hole Spacing
| Housing Length | 310 mm |
| Bearing Width | 85.7 mm |
| Housing No. | P217D1 |
| Seal Material | Nitrile Rubber |
| End Type | Open End |
| Shaft Height | 95.2 mm |
| Inch/Metric | Metric |
| Bearing Insert | UC217D1 |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 247 mm |
| Shaft Dia. | 85 mm |
| Bearing Type | Ball Bearing |
| Groove Length | 28 |
| RPM [Max] | 1900 rpm |
| Locking Device | Setscrew Locking Collar |
| Dynamic Load Rating | 18800 lbf |
| Center of Bearing from Back of Inner Ring | 34.1 |
| Housing Construction | 1 Piece |
| Base Height | 32 mm |
| Temperature Range [Max] | 250 °F |
| Static Load Rating [Max] | 14400 lbf |
| Temperature Range [Min] | -40 °F |
| Housing Width | 93.1 mm |
| Lubrication | Relubricatable |
| Series | UCP/UCPX |
| Housing Height | 187 mm |
| Mounted Unit Duty | Light-Duty |
| Base Width | 83 mm |
| Seal Type | Contact Seals |
| Weight | 23.501 LB |
| EAN or UPC | 4547359001679 |

