- Ball Bearing
- Pillow Block
- 3 7/16 in Shaft Diameter
- 9.719 in Bolt Hole Spacing
| Housing Material | Cast Iron |
| Housing Construction | 1 Piece |
| Center of Bearing from Back of Inner Ring | 1.343 |
| Bearing Width | 3.374 in |
| Seal Type | Contact Seals |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Inch |
| Base Height | 1 1/4 in |
| Groove Length | 1 |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 9.719 in |
| Bearing Insert | UC217-307D1 |
| Shaft Dia. | 3.4375 in |
| Series | UCP/UCPX |
| Mounted Unit Duty | Light-Duty |
| Base Width | 3 9/32 in |
| Housing Width | 3.672 in |
| Static Load Rating [Max] | 14400 lbf |
| RPM [Max] | 1900 rpm |
| Housing Length | 12 7/32 in |
| Shaft Height | 3.75 in |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Housing Height | 7 3/8 in |
| Housing No. | P217D1 |
| Temperature Range [Max] | 250 °F |
| End Type | Open End |
| Dynamic Load Rating | 18800 lbf |
| Seal Material | Nitrile Rubber |
| Weight | 23.534 LB |
| EAN or UPC | 4547359789751 |

