- Ball Bearing
- Pillow Block
- 80 mm Shaft Diameter
- 232 mm Bolt Hole Spacing
| Shaft Dia. | 80 mm |
| Groove Length | 28 |
| Base Height | 30 mm |
| Dynamic Load Rating | 16300 lbf |
| Inch/Metric | Metric |
| Temperature Range [Min] | -40 °F |
| RPM [Max] | 2000 rpm |
| Bolt Hole Spacing | 232 mm |
| Center of Bearing from Back of Inner Ring | 33.3 |
| Housing No. | P216D1 |
| End Type | Open End |
| Temperature Range [Max] | 392 °F |
| Base Width | 78 mm |
| Locking Device | Setscrew Locking Collar |
| Seal Material | Nitrile Rubber |
| Mounted Unit Duty | Light-Duty |
| Shaft Height | 88.9 mm |
| Static Load Rating [Max] | 11900 lbf |
| Housing Material | Cast Iron |
| Lubrication | Relubricatable |
| Seal Type | Contact Seals |
| Housing Width | 88.3 mm |
| Bearing Width | 82.6 mm |
| Housing Construction | 1 Piece |
| Bearing Insert | UC216HT2D1 |
| Bearing Type | Ball Bearing |
| Housing Height | 175 mm |
| Series | UCP/UCPX |
| Housing Length | 292 mm |
| Weight | 0.0 LB |
| EAN or UPC | 4547359225938 |

