- Ball Bearing
- Pillow Block
- 3 1/8 in Shaft Diameter
- 9 1/8 in Bolt Hole Spacing
| Bearing Insert | UC216-302D1 |
| Housing No. | P216D1 |
| Locking Device | Setscrew Locking Collar |
| Bearing Type | Ball Bearing |
| Bolt Hole Spacing | 9 1/8 in |
| Seal Type | Contact Seals |
| Temperature Range [Max] | 250 °F |
| Mounted Unit Duty | Light-Duty |
| Housing Height | 6 7/8 in |
| Housing Length | 11 1/2 in |
| Temperature Range [Min] | -40 °F |
| Inch/Metric | Inch |
| Shaft Dia. | 3.125 in |
| RPM [Max] | 2000 rpm |
| Base Width | 3 1/16 in |
| Base Height | 1 3/16 in |
| Shaft Height | 3.5 in |
| Series | UCP/UCPX |
| End Type | Open End |
| Housing Width | 3.472 in |
| Seal Material | Nitrile Rubber |
| Lubrication | Relubricatable |
| Housing Construction | 1 Piece |
| Static Load Rating [Max] | 11900 lbf |
| Housing Material | Cast Iron |
| Dynamic Load Rating | 16300 lbf |
| Groove Length | 1 |
| Bearing Width | 3.252 in |
| Center of Bearing from Back of Inner Ring | 1.311 |
| Weight | 20.084 LB |
| EAN or UPC | 4547359503555 |

