- Ball Bearing
- Pillow Block
- 75 mm Shaft Diameter
- 217 mm Bolt Hole Spacing
| Housing Height | 163 mm |
| Inch/Metric | Metric |
| Housing Material | Cast Iron |
| Housing Length | 275 mm |
| Temperature Range [Max] | 250 °F |
| Shaft Height | 82.6 mm |
| Mounted Unit Duty | Light-Duty |
| Base Height | 28 mm |
| Series | UCP/UCPX |
| Lubrication | Relubricatable |
| End Type | Open End |
| Groove Length | 28 |
| Temperature Range [Min] | -40 °F |
| Static Load Rating [Max] | 11100 lbf |
| Shaft Dia. | 75 mm |
| Bearing Type | Ball Bearing |
| Housing No. | P215D1 |
| Center of Bearing from Back of Inner Ring | 33.3 |
| Seal Type | Contact Seals |
| Bolt Hole Spacing | 217 mm |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking Collar |
| Base Width | 74 mm |
| Bearing Width | 77.8 mm |
| Bearing Insert | UC215D1 |
| Housing Width | 81.5 mm |
| Housing Construction | 1 Piece |
| Dynamic Load Rating | 14800 lbf |
| RPM [Max] | 2100 rpm |
| Weight | 15.989 LB |
| EAN or UPC | 4547359001655 |

