- Ball Bearing
- Pillow Block
- 2 11/16 in Shaft Diameter
- 8 9/32 in Bolt Hole Spacing
| Shaft Height | 3.125 in |
| Center of Bearing from Back of Inner Ring | 1.189 |
| Base Width | 2 27/32 in |
| Seal Material | Nitrile Rubber |
| Seal Type | Contact Seals |
| Inch/Metric | Inch |
| Temperature Range [Max] | 250 °F |
| Series | UCP/UCPX |
| Housing Length | 10 15/32 in |
| Bearing Width | 2 15/16 in |
| Shaft Dia. | 2.6875 in |
| Bearing Insert | UC214-211D1 |
| Base Height | 1 1/16 in |
| RPM [Max] | 2300 rpm |
| Locking Device | Setscrew Locking Collar |
| Housing Width | 3.17 in |
| Bolt Hole Spacing | 8 9/32 in |
| Housing Construction | 1 Piece |
| Temperature Range [Min] | -40 °F |
| Lubrication | Relubricatable |
| Dynamic Load Rating | 13900 lbf |
| Groove Length | 1 |
| Housing Height | 6 3/16 in |
| End Type | Open End |
| Housing Material | Cast Iron |
| Housing No. | P214D1 |
| Bearing Type | Ball Bearing |
| Mounted Unit Duty | Light-Duty |
| Static Load Rating [Max] | 9900 lbf |
| Weight | 14.639 LB |
| EAN or UPC | 4547359503494 |

