
- Ball Bearing
- Pillow Block
- 2 1/4 in Shaft Diameter
- 7 1/4 in Bolt Hole Spacing
Housing No. | P212D1 |
RPM [Max] | 2500 rpm |
Dynamic Load Rating | 11800 lbf |
Bolt Hole Spacing | 7 1/4 in |
Bearing Insert | UC212-204D1 |
Housing Height | 5 7/16 in |
Housing Length | 9 1/2 in |
Series | UCP/UCPX |
Bearing Width | 2.5625 in |
Lubrication | Relubricatable |
Housing Construction | 1 Piece |
Mounted Unit Duty | Light-Duty |
Bearing Type | Ball Bearing |
Locking Device | Setscrew Locking Collar |
Seal Material | Nitrile Rubber |
Static Load Rating [Max] | 8100 lbf |
Temperature Range [Min] | -40 °F |
Base Height | 31/32 in |
Groove Length | 0.90625 |
Center of Bearing from Back of Inner Ring | 1 |
Base Width | 2 3/4 in |
Shaft Height | 2.75 in |
Shaft Dia. | 2.25 in |
Temperature Range [Max] | 250 °F |
Seal Type | Contact Seals |
Inch/Metric | Inch |
Housing Width | 2.938 in |
Housing Material | Cast Iron |
End Type | Open End |
Weight | 10.538 LB |
EAN or UPC | 4547359503418 |
