
- Ball Bearing
- Pillow Block
- 55 mm Shaft Diameter
- 171 mm Bolt Hole Spacing
Center of Bearing from Back of Inner Ring | 22.2 |
Series | UCP/UCPX |
Bearing Type | Ball Bearing |
Shaft Height | 63.5 mm |
Housing Length | 219 mm |
Static Load Rating [Max] | 6550 lbf |
Housing Height | 126 mm |
Locking Device | Setscrew Locking Collar |
Housing No. | P211 |
Mounted Unit Duty | Light-Duty |
Groove Length | 23 |
Shaft Dia. | 55 mm |
Bolt Hole Spacing | 171 mm |
Temperature Range [Min] | -40 °F |
Base Width | 60 mm |
Housing Material | Cast Iron |
Bearing Width | 55.6 mm |
RPM [Max] | 2900 rpm |
Housing Width | 63.4 mm |
Lubrication | Non-Relubricatable |
Bearing Insert | UC211 |
Temperature Range [Max] | 250 °F |
End Type | Open End |
Housing Construction | 1 Piece |
Base Height | 23 mm |
Seal Type | Contact Seals |
Dynamic Load Rating | 9800 lbf |
Seal Material | Nitrile Rubber |
Inch/Metric | Metric |
Weight | 7.898 LB |
EAN or UPC | 4547359225365 |
