
- Ball Bearing
- Pillow Block
- 2 1/8 in Shaft Diameter
- 6 23/32 in Bolt Hole Spacing
Housing Height | 4 31/32 in |
Shaft Height | 2.5 in |
Housing Length | 8 5/8 in |
Bearing Type | Ball Bearing |
Center of Bearing from Back of Inner Ring | 0.874 |
Dynamic Load Rating | 9800 lbf |
Inch/Metric | Inch |
Temperature Range [Min] | -40 °F |
RPM [Max] | 2900 rpm |
Base Height | 29/32 in |
Seal Material | Nitrile Rubber |
Housing Width | 2.503 in |
Shaft Dia. | 2.125 in |
Temperature Range [Max] | 250 °F |
Bolt Hole Spacing | 6 23/32 in |
Bearing Width | 2.189 in |
Bearing Insert | UC211-202D1 |
Base Width | 2 3/8 in |
Housing No. | P211D1 |
Locking Device | Setscrew Locking Collar |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Seal Type | Contact Seals |
Static Load Rating [Max] | 6550 lbf |
Mounted Unit Duty | Light-Duty |
Groove Length | 0.90625 |
Series | UCP/UCPX |
End Type | Open End |
Housing Construction | 1 Piece |
Weight | 7.97 LB |
EAN or UPC | 4547359503364 |
