NTN Bearing Corp.
UCP210-115HT2D1
UCP/UCPX Series Light-Duty Ball Bearing Pillow Block
Item #101111324
- Ball Bearing
- Pillow Block
- 1 15/16 in Shaft Diameter
- 6 1/4 in Bolt Hole Spacing
| Static Load Rating [Max] | 5200 lbf |
| Housing No. | P210D1 |
| Housing Length | 8 1/8 in |
| Bearing Width | 2.032 in |
| Housing Construction | 1 Piece |
| Series | UCP/UCPX |
| Seal Material | Nitrile Rubber |
| Dynamic Load Rating | 7850 lbf |
| Mounted Unit Duty | Light-Duty |
| Shaft Dia. | 1.9375 in |
| Temperature Range [Max] | 392 °F |
| Groove Length | 0.90625 |
| Housing Width | 2.471 in |
| Shaft Height | 2.25 in |
| Inch/Metric | Inch |
| Seal Type | Contact Seals |
| Housing Material | Cast Iron |
| Housing Height | 4 1/2 in |
| Locking Device | Setscrew Locking Collar |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Bearing Type | Ball Bearing |
| Base Height | 13/16 in |
| Temperature Range [Min] | -40 °F |
| End Type | Open End |
| Bearing Insert | UC210-115HT2D1 |
| Base Width | 2 3/8 in |
| Lubrication | Relubricatable |
| Bolt Hole Spacing | 6 1/4 in |
| Weight | 0.0 LB |
| EAN or UPC | 4547359225235 |
