- Ball Bearing
- Pillow Block
- 1 11/16 in Shaft Diameter
- 5 3/4 in Bolt Hole Spacing
| Base Width | 2 1/8 in |
| Temperature Range [Max] | 250 °F |
| Base Height | 25/32 in |
| RPM [Max] | 3500 rpm |
| Housing Width | 2.252 in |
| Housing Height | 4 3/16 in |
| Shaft Dia. | 1.6875 in |
| Seal Type | Contact Seals |
| Center of Bearing from Back of Inner Ring | 0.748 |
| Housing No. | P209D1 |
| Locking Device | Setscrew Locking Collar |
| Mounted Unit Duty | Light-Duty |
| Series | UCP/UCPX |
| Static Load Rating [Max] | 4600 lbf |
| Housing Material | Cast Iron |
| Bolt Hole Spacing | 5 3/4 in |
| Groove Length | 0.78125 |
| Shaft Height | 2.125 in |
| Housing Construction | 1 Piece |
| End Type | Open End |
| Inch/Metric | Inch |
| Temperature Range [Min] | -40 °F |
| Housing Length | 7 15/32 in |
| Bearing Type | Ball Bearing |
| Lubrication | Relubricatable |
| Seal Material | Nitrile Rubber |
| Bearing Insert | UC209-111D1 |
| Bearing Width | 1 15/16 in |
| Dynamic Load Rating | 7300 lbf |
| Weight | 5.119 LB |
| EAN or UPC | 4547359503234 |

