- Ball Bearing
- Pillow Block
- 40 mm Shaft Diameter
- 137 mm Bolt Hole Spacing
| Mounted Unit Duty | Light-Duty |
| Lubrication | Relubricatable |
| Base Height | 18 mm |
| Bearing Width | 49.2 mm |
| End Type | Open End |
| Housing Width | 57.2 mm |
| Base Width | 54 mm |
| Housing No. | P208D1 |
| Temperature Range [Max] | 392 °F |
| Temperature Range [Min] | -40 °F |
| Dynamic Load Rating | 6550 lbf |
| Housing Material | Cast Iron |
| Bearing Insert | UC208HT2D1 |
| Shaft Dia. | 40 mm |
| RPM [Max] | 3700 rpm |
| Housing Length | 184 mm |
| Housing Height | 98 mm |
| Center of Bearing from Back of Inner Ring | 19 |
| Series | UCP/UCPX |
| Bolt Hole Spacing | 137 mm |
| Seal Type | Contact Seals |
| Shaft Height | 49.2 mm |
| Housing Construction | 1 Piece |
| Bearing Type | Ball Bearing |
| Seal Material | Nitrile Rubber |
| Locking Device | Setscrew Locking Collar |
| Inch/Metric | Metric |
| Groove Length | 20 |
| Static Load Rating [Max] | 4000 lbf |
| Weight | 4.091 LB |
| EAN or UPC | 4547359224993 |

