
- Ball Bearing
- Pillow Block
- 1 1/8 in Shaft Diameter
- 4 3/4 in Bolt Hole Spacing
Lubrication | Relubricatable |
Bearing Width | 1.5 in |
Shaft Height | 1.6875 in |
RPM [Max] | 4900 rpm |
Housing Length | 6 1/2 in |
Groove Length | 0.78125 |
Locking Device | Setscrew Locking Collar |
Seal Material | Nitrile Rubber |
Base Height | 21/32 in |
Dynamic Load Rating | 4400 lbf |
Bolt Hole Spacing | 4 3/4 in |
Housing Height | 3 9/32 in |
Bearing Design | Non-Expansion |
Series | UCP/UCPX |
Mounted Unit Duty | Light-Duty |
Bearing Type | Ball Bearing |
Shaft Dia. | 1.125 in |
Housing No. | P206D1 |
Center of Bearing from Back of Inner Ring | 0.626 |
Seal Type | Contact Seals |
Temperature Range [Min] | -40 °F |
Base Width | 1 7/8 in |
Static Load Rating [Max] | 2540 lbf |
Inch/Metric | Inch |
Housing Material | Cast Iron |
Bearing Insert | UC206-102D1 |
Housing Width | 1 7/8 in |
End Type | Open End |
Housing Construction | 1 Piece |
Temperature Range [Max] | 250 °F |
Weight | 3.139 LB |
EAN or UPC | 4547359503104 |
