
NTN Bearing Corp.
UCP204-012HT2D1
UCP/UCPX Series Light-Duty Ball Bearing Pillow Block
Item #101111295


- Ball Bearing
- Pillow Block
- 3/4 in Shaft Diameter
- 3 3/4 in Bolt Hole Spacing
Static Load Rating [Max] | 1500 lbf |
Temperature Range [Max] | 392 °F |
Housing Construction | 1 Piece |
Series | UCP/UCPX |
Shaft Dia. | 0.75 in |
Housing No. | P204D1 |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Temperature Range [Min] | -40 °F |
Dynamic Load Rating | 2880 lbf |
Bearing Type | Ball Bearing |
Bearing Insert | UC204-012HT2D1 |
Mounted Unit Duty | Light-Duty |
Center of Bearing from Back of Inner Ring | 0.5 |
Seal Type | Contact Seals |
Groove Length | 0.625 |
Base Height | 9/16 in |
Bolt Hole Spacing | 3 3/4 in |
Seal Material | Nitrile Rubber |
End Type | Open End |
Housing Height | 2 9/16 in |
Bearing Width | 1.221 in |
Locking Device | Setscrew Locking Collar |
Base Width | 1 1/2 in |
Housing Width | 1 1/2 in |
Housing Length | 5 in |
Shaft Height | 1.3125 in |
Inch/Metric | Inch |
Weight | 1.533 LB |
EAN or UPC | 4547359224320 |
