
- Ball Bearing
- Pillow Block
- 3/4 in Shaft Diameter
- 3 25/32 in Bolt Hole Spacing
Series | UCP |
Base Height | 9/16 in |
Temperature Range [Min] | -40 °F |
Housing Width | 1 1/2 in |
Bearing Width | 1.221 in |
Center of Bearing from Back of Inner Ring | 0.5 |
Bolt Hole Spacing | 3 25/32 in |
Lubrication | Relubricatable |
Housing Material | Cast Iron |
Seal Type | Contact Seals |
Mounted Unit Duty | Light-Duty |
Shaft Height | 1.3125 in |
Plating | Black Oxide |
Base Width | 1 1/2 in |
Housing Construction | 1 Piece |
Type | High Base |
Housing Length | 5 in |
RPM [Max] | 6700 rpm |
Bearing Type | Ball Bearing |
Locking Device | Setscrew Locking Collar |
Housing No. | P204D1V50 |
Shaft Dia. | 0.75 in |
Inch/Metric | Inch |
Temperature Range [Max] | 250 °F |
Housing Height | 2 9/16 in |
Dynamic Load Rating | 2880 lbf |
Tightening Torque [Max] | 34 in lb |
Seal Material | Nitrile Rubber |
End Type | Open End |
Groove Length | 0.78125 |
Bearing Insert | A-UC204-012D1 |
Static Load Rating [Max] | 1500 lbf |
Weight | 1.826 LB |
EAN or UPC | 4547359222418 |
