Skip to content Skip to navigation menu
UCP Series Light-Duty Ball Bearing Pillow Block

UCP-2.1/8

UCP Series Light-Duty Ball Bearing Pillow Block
Item #101111272
  • Ball Bearing
  • Pillow Block
  • 2 1/8 in Shaft Diameter
  • 6 15/16 in Bolt Hole Spacing
UCP Series Light-Duty Ball Bearing Pillow Block
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Ball Bearing
  • Pillow Block
  • 2 1/8 in Shaft Diameter
  • 6 15/16 in Bolt Hole Spacing
Base Height 29/32 in
Base Width 2 3/8 in
Tightening Torque [Max] 86 in lb
Bearing Width 2.189 in
Housing Material Cast Iron
Shaft Height 2.5 in
Shaft Dia. 2.125 in
Groove Length 1
Bearing Type Ball Bearing
Temperature Range [Min] -40 °F
Housing Length 8 5/8 in
Seal Material Nitrile Rubber
Housing No. P211D1V50
Bearing Insert A-UC211-202D1
Lubrication Relubricatable
Housing Construction 1 Piece
Seal Type Contact Seals
Static Load Rating [Max] 6550 lbf
RPM [Max] 2900 rpm
Inch/Metric Inch
Series UCP
Dynamic Load Rating 9800 lbf
End Type Open End
Center of Bearing from Back of Inner Ring 0.874
Housing Width 2 3/8 in
Locking Device Setscrew Locking Collar
Bolt Hole Spacing 6 15/16 in
Plating Black Oxide
Type High Base
Temperature Range [Max] 250 °F
Mounted Unit Duty Light-Duty
Housing Height 4 31/32 in
Weight 9.15 LB
EAN or UPC 4547359222333
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison