- Relube Type (D1)
| Housing Material | Cast Iron |
| Static Load Rating [Max] | 4600 lbf |
| Inch/Metric | Inch |
| Locking Device | Setscrew Locking Collar |
| Seal Type | Contact Seals |
| Bearing Insert | UC209-112D1 |
| Dynamic Load Rating | 7350 lbf |
| Housing No. | HB209D1 |
| Shaft Dia. | 1.75 in |
| Weight | 4.012 LB |
| EAN or UPC | 4547359220155 |

